Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 1 Qt., 15W-40

  • Mfr # MAG61658

  • Zoro # G5154091


product price: $6.49
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG61658
Zoro #
G5154091
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Container Type
Bottle
Features
Enhanced Friction Reduction, FMX Technology, Formulated with Higher Starting TBN(10), Unsurpassed Wear Protection
Specific Gravity
0.87 at 60 Degrees F
ISO Viscosity Grade
Not Specified
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
SAE Grade
15W-40
Base
Conventional
Timken OK Load
Not Specified
Viscosity @ 100C
15.56
Viscosity @ 40C
116.2
Standards
API CK-4, API SN, Cummins 20086, Detroit Diesel 93K222, Ford WSS-M2C171-F1, Mack EOS-4.5, Renault RLD-4, Volvo VDS-4.5
Flash Point
435 Degrees F
For Use With
Diesel Engines
Pour Point
-33 Degrees F
Application
Heavy Duty
Viscosity Index
141
Series
FMX
Base Oil
Conventional
Odor
Mild Petroleum
Base Formulation
Conventional
Biodegradable
Biodegradable
SAE Viscosity Grade
15W-40
Viscosity @ 40 Deg C
116.2 cSt
Compatible Engine Type
Diesel Engines
Additive Included
Oxidation Inhibitors
Viscosity @ 100 Deg C
15.56 cSt
Compatible Vehicle Type
Diesel Trucks

Description

Diesel Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API CK-4, API SN, Cummins 20086, Detroit Diesel 93K222, Ford WSS-M2C171-F1, Mack EOS-4.5, Renault RLD-4, Volvo VDS-4.5, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.