Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 1 Qt., SAE 30W

  • Mfr # MAG61656

  • Zoro # G5154222


product price: $5.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG61656
Zoro #
G5154222
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
ISO Viscosity Grade
Not Specified
Viscosity @ 40C
91.05
For Use With
Diesel Engines
Viscosity Index
105
Dropping Point
Not Specified
Standards
API CF/CF-2
Flash Point
442 Degrees F
Timken OK Load
Not Specified
Features
FMX Technology Provides a Very Strong Oil Film to Prevent Metal-to-Metal Contact, FMX Technology Provides Unsurpassed Protection, FMX Technology Stands upto High Heat and Shearing to Protect as well on the Last Day as it Does on the First Day
Application
Heavy Duty
Viscosity @ 100C
10.91
Container Type
Bottle
SAE Grade
30
Specific Gravity
0.87 at 60 Degrees F
Base
Conventional
Four-Ball Wear
Not Specified
Pour Point
-22 Degrees F
Series
All Fleet
Base Oil
Conventional
Odor
Mild
Base Formulation
Conventional
Viscosity @ 40 Deg C
91.05 cSt
Compatible Engine Type
Diesel Engines
Biodegradable
Biodegradable
Viscosity @ 100 Deg C
10.91 cSt
SAE Viscosity Grade
30
Compatible Vehicle Type
Diesel Trucks

Description

Diesel Engine Oil, Series All Fleet, Container Size 1 qt, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API CF/CF-2, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.