Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 10W-30, 1 Gal.

  • Mfr # MAG62924

  • Zoro # G6188971


product price: $25.15
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG62924
Zoro #
G6188971
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Temp. Range
-27 Degrees to 424 Degrees F
SAE Grade
10W-30
Application
Heavy Duty
Pour Point
-38 Degrees F
Standards
ACEA E9/E7/E4/E2, API CI-4 Plus/CI-4/CH-4/CG-4/CF-2/CF/CJ-4/CK-4, CAT ECF-3/ECF-2/ECF-1-a, CAT TO-2, CID A-A-52306, MIL-PRF-2104G, Cummins 20086, Cummins CES 20081/20077/20076, Detroit Diesel 93K218/93K215/93K214, Detroit Diesel 93K222, EO-M Plus, EO-N Premium Plus 03, Ford WSS-M2C171-E, Ford WSS-M2C171-F1, Global DHD-1, Mack EO-O Premium Plus, Mack EOS-4.5, MAN 3275/270, MAN 3575, MB 228.3/228.31, MTU 2.1, MTU Type I/Type II, Renault RLD-4, Volvo VDS-4.5, Volvo VDS-4/3/2
For Use With
Diesel Engines
Container Type
Bottle
Flash Point
428 Degrees F
Viscosity @ 40C
82.06
Viscosity @ 100C
12.21
Specific Gravity
0.86 at 60 Degrees F
Viscosity Index
149
Series
All Fleet
Features
Cold Temperature, Enhanced Friction Reduction, Formulated with Higher Starting TBN(10), Improved Fuel Economy, Unsurpassed Wear Protection
Base Oil
Conventional
Compatible Vehicle Type
Diesel Trucks
Additive Included
Oxidation Inhibitors
SAE Viscosity Grade
10W-30
Odor
Mild
Compatible Engine Type
Diesel Engines
Base Formulation
Conventional
Maximum Operating Temperature
424 Degrees F
Minimum Operating Temperature
-27 Degrees F
Viscosity @ 40 Deg C
82.06 cSt
Biodegradable
Biodegradable
Viscosity @ 100 Deg C
12.21 cSt

Description

Diesel Engine Oil, Series All Fleet, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 10W-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.