Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 5 Gal., SAE 30

  • Mfr # MAG00034

  • Zoro # G3854895


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 gal
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00034
Zoro #
G3854895
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
30
Color
Amber
Application
Cars and Light Trucks, Heavy Duty
Flash Point
442 Degrees F
SAE Grade
30
For Use With
Diesel Engines
Viscosity @ 100C
10.91
Pour Point
-22 Degrees F
Viscosity Index
105
Dropping Point
Not Specified
ISO Viscosity Grade
Not Specified
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Container Type
Pail
Base
Petroleum Distillates, Hydrotreated Heavy Paraffinic, Solvent Dewaxed Heavy Paraffinic
Standards
API CF/CF-2
Specific Gravity
0.87 at 60 Degrees F
Viscosity @ 40C
91.05
Series
All Fleet
Base Oil
Conventional
Features
FMX Technology Provides a Very Strong Oil Film to Prevent Metal-to-Metal Contact, FMX Technology Provides Unsurpassed Protection, FMX Technology Stands upto High Heat and Shearing to Protect as well on the Last Day as it Does on the First Day
Compatible Engine Type
Diesel Engines
Biodegradable
Biodegradable
SAE Viscosity Grade
30
Base Formulation
Conventional
Viscosity @ 40 Deg C
91.05 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Odor
Mild
Viscosity @ 100 Deg C
10.91 cSt

Description

Diesel Engine Oil, Series All Fleet, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API CF/CF-2, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Diesel Engines, Container Type Pail

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.