Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 5 Gal., SAE 40

  • Mfr # MAG00045

  • Zoro # G3786006


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 gal
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00045
Zoro #
G3786006
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
40
Color
Amber
SAE Grade
40
Specific Gravity
0.87 at 60 Degrees F
Timken OK Load
Not Specified
Container Type
Pail
Dropping Point
Not Specified
For Use With
Diesel Engines
Flash Point
410 Degrees F
Pour Point
-17 Degrees F
Features
FMX Technology Provides a Very Strong Oil Film to Prevent Metal-to-Metal Contact, FMX Technology Provides Unsurpassed Protection, FMX Technology Stands upto High Heat and Shearing to Protect as well on the Last Day as it Does on the First Day
Viscosity @ 40C
124.5
Standards
API CF/CF-2
Viscosity Index
101
ISO Viscosity Grade
Not Specified
Base
Petroleum Distillates, Hydrotreated Heavy Paraffinic, Solvent Dewaxed Heavy Paraffinic
Application
Heavy Duty
Four-Ball Wear
Not Specified
Viscosity @ 100C
13.29
Series
All Fleet
Base Oil
Conventional
Base Formulation
Conventional
Odor
Mild
Viscosity @ 100 Deg C
13.29 cSt
SAE Viscosity Grade
40
Compatible Engine Type
Diesel Engines
Viscosity @ 40 Deg C
124.5 cSt
Biodegradable
Biodegradable
Compatible Vehicle Type
Diesel Trucks

Description

Diesel Engine Oil, Series All Fleet, Container Size 5 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards API CF/CF-2, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Diesel Engines, Container Type Pail

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.