DOT 3 Brake Fluid, 32 oz, Glycol Base
Mfr # MAG1120
Zoro # G310881730
product price: $10.85
/eaKey Features
Specific Gravity
1.025 to 1.075
Boiling Point
284 Degrees F
Brake Type
Anti-Lock Brakes, Drum Brakes
Features
Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV
Color
Colorless to Light Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG1120
Zoro #
G310881730
UPC #
071621001905
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
DOT 3 Brake Fluid, 32 oz
Specific Gravity
1.025 to 1.075
Boiling Point
284 Degrees F
Brake Type
Anti-Lock Brakes, Drum Brakes
Features
Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV
Color
Colorless to Light Yellow
Maximum pH Level
11.5
Product Form
Liquid
Minimum pH Level
7.5
Brake Fluid Type
DOT 3
Base Formulation
Glycol
Standards
SAE J1703
Description
DOT 3 Brake Fluid, 32 oz, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Anti-Lock Brakes, Drum Brakes, Container Size 1 qt, Standards SAE J1703, Boiling Point 284 Degrees F, Color Colorless to Light Yellow, Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV, Maximum pH Level 11.5, Minimum pH Level 7.5, Product Form Liquid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.