DOT 3 Brake Fluid, 5 gal, Glycol Base
Mfr # MAG1125
Zoro # G710881705
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Brake Fluid Type
DOT 3
Base Formulation
Glycol
Product Form
Liquid
Brake Type
Anti-Lock Brakes, Drum Brakes
Color
Colorless to Light Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG1125
Zoro #
G710881705
UPC #
071621001257
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
DOT 3 Brake Fluid, 5 gal
Brake Fluid Type
DOT 3
Base Formulation
Glycol
Product Form
Liquid
Brake Type
Anti-Lock Brakes, Drum Brakes
Color
Colorless to Light Yellow
Specific Gravity
1.025 to 1.075
Minimum pH Level
7.5
Maximum pH Level
11.5
Standards
SAE J1703
Boiling Point
284 Degrees F
Features
Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV
Description
DOT 3 Brake Fluid, 5 gal, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Anti-Lock Brakes, Drum Brakes, Container Size 5 gal, Standards SAE J1703, Boiling Point 284 Degrees F, Color Colorless to Light Yellow, Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV, Maximum pH Level 11.5, Minimum pH Level 7.5, Product Form Liquid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.