Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT 4 Brake Fluid, 1 gal, Glycol Base

  • Mfr # MAG162205

  • Zoro # G810881292


product price: $36.59
/ea

Key Features

Features
Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV
Specific Gravity
1.03 to 1.08
Base Formulation
Glycol
Minimum pH Level
9
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG162205
Zoro #
G810881292
UPC #
071621622056
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
DOT 4 Brake Fluid, 1 gal
Features
Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV
Specific Gravity
1.03 to 1.08
Base Formulation
Glycol
Minimum pH Level
9
Brake Type
Disc Brakes, Drum Brakes
Maximum pH Level
11
Product Form
Liquid
Brake Fluid Type
DOT 4
Color
Amber, Yellow
Standards
SAE J1703
Boiling Point
311 Degrees F

Description

DOT 4 Brake Fluid, 1 gal, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 1 gal, Standards SAE J1703, Boiling Point 311 Degrees F, Color Amber, Yellow, Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV, Maximum pH Level 11, Minimum pH Level 9, Product Form Liquid, Specific Gravity 1.03 to 1.08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.