Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 5W-20, Synthetic, 5 Qt.

  • Mfr # MAG64192

  • Zoro # G5573340


product price: $28.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG64192
Zoro #
G5573340
UPC #
-
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Brown
Container Type
Bottle
Pour Point
-49 Degrees F
Specific Gravity
0.84 at 60 Degrees F
Base
Synthetic Oil
Viscosity Index
164
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Viscosity @ 100C
8.918
ISO Viscosity Grade
Not Specified
Dropping Point
Not Specified
For Use With
Gasoline Engines
Features
100% Pure Synthetic Oils, Engineered to Handle the Most Extreme Conditions, Enhanced Friction Reduction, Extended Oil Drain Intervals, Improved Fuel Economy, Reduces Fuel Costs without Sacrificing Engine Protection and Performance, Stands upto the Heat and Shearing So it Extends Oil Life, Unsurpassed Wear Protection
Application
Cars and Light Trucks
SAE Grade
5W-20
Viscosity @ 40C
49.86
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Flash Point
428 Degrees F
Series
FMX
Base Oil
Full Synthetic
Odor
Mild Petroleum
Viscosity @ 100 Deg C
8.33 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic
Biodegradable
Biodegradable
SAE Viscosity Grade
5W-20
Viscosity @ 40 Deg C
44.9 cSt

Description

Engine Oil, Series FMX, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.