Zoro Homepage

Engine Oil, Hi Mileage, 5W-20, 5 Qt.

  • Mfr # MAG66734

  • Zoro # G5573386


product price: $25.79
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG66734
Zoro #
G5573386
UPC #
-
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Brown
Viscosity @ 100C
8.738
Container Type
Bottle
Specific Gravity
0.85 at 60 Degrees F
For Use With
Gasoline Engines
Series
High Mileage
Timken OK Load
Not Specified
Pour Point
-49 Degrees F
Viscosity Index
151
Base
Synthetic Blend
Flash Point
428 Degrees F
Viscosity @ 40C
51.33
Four-Ball Wear
Not Specified
SAE Grade
5W-20
Dropping Point
Not Specified
ISO Viscosity Grade
Not Specified
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Features
Engineered to Handle the Most Severe or Extreme Conditions, Enhanced Friction Reduction, Optimizes Engine Life for Vehicles with More than 75,000 Miles, Retains Viscosity and Prevents Thermal Breakdown, Stands upto the Heat and Shearing So it Extends Oil Life, Unsurpassed Wear Protection
Application
Cars and Light Trucks
Base Oil
Synthetic Blend
Compatible Engine Type
Gasoline Engines
Viscosity @ 100 Deg C
8.395 cSt
Biodegradable
Biodegradable
SAE Viscosity Grade
5W-20
Compatible Vehicle Type
Cars, Light Duty Trucks
Odor
Mild Petroleum
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
48.13 cSt

Description

Engine Oil, Series High Mileage, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.