Gear Oil, 1 gal, Jug, Brown
Mfr # MAG00836
Zoro # G6144214
product price: $33.39
/eaKey Features
Container Size
1 gal
Container Type
Jug
Color
Brown
Flash Point
449 Degrees F
Base Oil
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG00836
Zoro #
G6144214
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Gear Oil
Container Type
Jug
Color
Brown
Flash Point
449 Degrees F
Base Oil
Synthetic
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
Yes
AGMA Standard
Not AGMA Rated
SAE Grade
Not Specified
Type
Gear Oil
NSF Rating
Not Rated
Base Formulation
Synthetic
SAE Viscosity Grade
85W-140
Maximum Operating Temperature
424 Degrees F
Minimum Operating Temperature
0 Degrees F
Description
Gear Oil, Container Type Jug, Container Size 1 gal, Base Formulation Synthetic, SAE Viscosity Grade 85W-140, Color Brown, Flash Point 449 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.