Zoro Homepage

Gear Oil, 1 qt, Bottle, Amber

  • Mfr # MAG00870

  • Zoro # G5154231


product price: $15.59
/ea

Key Features

Container Size
1 qt
Container Type
Bottle
Color
Amber
Flash Point
446 Degrees F
Specific Gravity
0.8564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00870
Zoro #
G5154231
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gear Oil
Container Type
Bottle
Color
Amber
Flash Point
446 Degrees F
Specific Gravity
0.8564
Standards
API GL-5, API MT-1, SAE J2360
SAE Grade
75W-140
Pour Point
-60 Degrees F
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Lubricant NSF Rating
Not Rated
AGMA Standard
Not AGMA Rated
Viscosity Index
186
Extreme Pressure Use
Yes
Application
Gear Oils
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
NSF Rating
Not Rated
SAE Viscosity Grade
75W-140
Base Formulation
Synthetic

Description

Gear Oil, Container Type Bottle, Container Size 1 qt, Viscosity Index 186, Standards API GL-5, API MT-1, SAE J2360, Base Formulation Synthetic, SAE Viscosity Grade 75W-140, Color Amber, Flash Point 446 Degrees F, Pour Point -60 Degrees F, Specific Gravity 0.8564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.