Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, 1 qt, Jug, Brown

  • Mfr # MAG00820

  • Zoro # G5154247


product price: $8.69
/ea

Key Features

Container Type
Jug
Color
Brown
Flash Point
449 Degrees F
Specific Gravity
0.8885
Standards
API GL-5, SAE J2360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00820
Zoro #
G5154247
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gear Oil
Container Type
Jug
Color
Brown
Flash Point
449 Degrees F
Specific Gravity
0.8885
Standards
API GL-5, SAE J2360
Extreme Pressure Use
Yes
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Viscosity Index
104
AGMA Standard
Not AGMA Rated
SAE Grade
80W-90
Base Oil
Mineral
Timken OK Load
Not Specified
Pour Point
-28 Degrees F
Application
Gear Oils
ISO Viscosity Grade
Not Specified
NSF Rating
Not Rated
SAE Viscosity Grade
80W-90

Description

Gear Oil, Container Type Jug, Container Size 1 qt, Viscosity Index 104, Standards API GL-5, SAE J2360, SAE Viscosity Grade 80W-90, Color Brown, Flash Point 449 Degrees F, Pour Point -28 Degrees F, Specific Gravity 0.8885

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.