Zoro Homepage

Gear Oil, 2.5 gal, Jug, Brown

  • Mfr # MAG00832

  • Zoro # G5154116


product price: $70.69
/ea

Key Features

Container Type
Jug
Color
Brown
Flash Point
449 Degrees F
Specific Gravity
0.9002
Standards
API GL-5, SAE J2360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00832
Zoro #
G5154116
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item
Gear Oil
Container Type
Jug
Color
Brown
Flash Point
449 Degrees F
Specific Gravity
0.9002
Standards
API GL-5, SAE J2360
Viscosity Index
100
Extreme Pressure Use
Yes
Lubricant NSF Rating
Not Rated
AGMA Standard
Not AGMA Rated
Pour Point
-1 Degrees F
SAE Grade
85W-140
Base Oil
Mineral
Timken OK Load
Not Specified
Application
Gear Oils
ISO Viscosity Grade
Not Specified
Four-Ball Wear
Not Specified
NSF Rating
Not Rated
SAE Viscosity Grade
85W-140

Description

Gear Oil, Container Type Jug, Container Size 2.5 gal, Viscosity Index 100, Standards API GL-5, SAE J2360, SAE Viscosity Grade 85W-140, Color Brown, Flash Point 449 Degrees F, Pour Point -1 Degrees F, Specific Gravity 0.9002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.