Zoro Homepage

Heavy Duty Motor Oil, 30W, 1 Qt.

  • Mfr # MAG61646

  • Zoro # G5154073


product price: $6.49
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG61646
Zoro #
G5154073
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Brown
Viscosity @ 40C
87.96
Features
Outstanding Control of Friction and Wear, Provides a Strong Oil Film to Protect Rotating Engine Parts, Even Under Extreme Stress Conditions, Stands upto the Heat and Shearing So it Extends Oil Life
SAE Grade
30
Viscosity @ 100C
10.94
Container Type
Bottle
Viscosity Index
107
Flash Point
428 Degrees F
Timken OK Load
Not Specified
Base
Conventional
Pour Point
-27 Degrees F
Dropping Point
Not Specified
Four-Ball Wear
Not Specified
Specific Gravity
0.87 at 60 Degrees F
ISO Viscosity Grade
Not Specified
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus
For Use With
Gasoline Engines
Application
Cars and Light Trucks, Heavy Duty
Series
FMX
Base Oil
Conventional
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
86.6 cSt
SAE Viscosity Grade
30
Base Formulation
Conventional
Biodegradable
Biodegradable
Viscosity @ 100 Deg C
10.64 cSt
Odor
Mild Petroleum
Compatible Vehicle Type
Cars

Description

Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Outstanding Control of Friction and Wear, Provides a Strong Oil Film to Protect Rotating Engine Parts, Even Under Extreme Stress Conditions, Stands upto the Heat and Shearing So it Extends Oil Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.