Zoro Homepage

Hydraulic Jack Oil, 32 Oz

  • Mfr # MG52HJPL

  • Zoro # G5154396


product price: $7.79
/ea

Key Features

Size
32 oz
Container Type
Bottle
Flash Point (F)
405 Degrees F
Appearance
Liquid
Specific Gravity
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG52HJPL
Zoro #
G5154396
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Hydraulic Jack Oil
Container Type
Bottle
Flash Point (F)
405 Degrees F
Appearance
Liquid
Specific Gravity
0.87
Color
Amber
Viscosity (SUS @ 100 F)
5.35 SUS
Odor
Mild
Viscosity @ 100 Deg F
5.35 SUS
Biodegradable
Biodegradable
VOC Content Weight Percentage
0 %
Additive Included
Corrosion Inhibitors
Compatible Vehicle Type
Hydraulic Jacks
Boiling Point
599 Degrees F
Viscosity @ 40 Deg C
32.58 cSt
VOC Content Weight
0 g/L
Flash Point
438.8 Degrees F

Description

Hydraulic Jack Oil, Container Size 32 oz, Additives Included Corrosion Inhibitors, Biodegradable Biodegradable, Boiling Point 599 Degrees F, Color Amber, Compatible Vehicle Type Hydraulic Jacks, Container Type Bottle, Flash Point 438.8 Degrees F, Odor Mild, Specific Gravity 0.87, Viscosity @ 100 Deg F 5.35 SUS, Viscosity @ 40 Deg C 32.58 cSt, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.