Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Substitute, Bottle, 12 fl oz, Gasoline Engines, Lead Protection

  • Mfr # MAG00162

  • Zoro # G6076743


product price: $5.89
/ea

Key Features

Size
12 oz
Container Type
Bottle
Application
Fuel Additive
Color
Amber
Specific Gravity
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00162
Zoro #
G6076743
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz

Details

Item
Lead Substitute
Container Type
Bottle
Application
Fuel Additive
Color
Amber
Specific Gravity
0.81
Sub-Category
Lead Substitutes
Flash Point (F)
129 Degrees F
Appearance
Liquid
Features
If used with each fill up, it can Help Maintain Power and Acceleration and help reduce Exhaust Emissions, Prevents Excessive Valve Seat Wear and Extend Engine Life
Series
Lead Substitute
Product Type
Fuel Additive
Additive Included
Lead Protection
Flammability
Flammable
Compatible Fluid Type
Gasoline
Compatible Engine Type
Gasoline Engines
Product Form
Liquid
Net Weight
12 oz
Flash Point
105.08 Degrees F

Description

Lead Substitute, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Lead Protection, Features If used with each fill up, it can Help Maintain Power and Acceleration and help reduce Exhaust Emissions, Prevents Excessive Valve Seat Wear and Extend Engine Life, Flammability Flammable, Flash Point 105.08 Degrees F, Net Weight 12 oz, Product Type Fuel Additive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.