Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
193889
Zoro #
G404144437
UPC #
-
Country of Origin
United States
Description
Features
- TC-W3 2-Cycle Engine Oil
- Marine Premium, High Quality
- Formulated For Use In Outboard Motors, Motorcycles, Snowmobiles, Chain Saws, Garden Equipment & Other Fuel Lubricated Or Fuel Injected 2-Cycle Engines
- Formulated To Prevent Ring Sticking
- Reduce Spark Plug Fouling
- Keep Engine Clean, Prevent Scuffing & Work With Injector & Fuel Lubricated Engines
- Follow Engine Manufacture Recommendations To Deterring Correct Oil/Fuel Ratio
- Add Oil To Fuel, Mix Thoroughly
- Meets API TC & Jasco FB Specifications
- Pack of 4
- Dimension - 7.62 x 3.88 x 11.62 in.
- Item Weight - 8.17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
