This item is Discontinued.

Mag 1 Mag 1 MG640014 14 oz. Marine Grease; Pack Of 10 114883

This item is Discontinued.

Mag 1

Mag 1 MG640014 14 oz. Marine Grease; Pack Of 10 (Discontinued)

Mfr # 114883
Zoro # G203772336
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114883
Zoro #
G203772336
UPC #
-
Country of Origin
United States

Description

Features
  • Marine Grease
  • Specially Formulated With Premium
  • State-Of-The-Art Lithium Complex Grease
  • This Is A Tacky Grease Which Resists Water Washout Even Under The Most Severe Conditions
  • Including Saltwater
  • Formulated With High Quality Base Oils & Additive Systems
  • Provides Superior Rust & Corrosion Protection Plus A High Melting Point, Nlgi Grade 2
Benefits
  • Exceptionally Versatile
  • Resistant To Water Washout Even Salt Water
  • Superior Protection Against Rust
  • Corrosion & Oxidation
  • Functions Well Under Severe Conditions
  • High Melting Point (500 degree. F) (260 degree. C)
  • Amber Color
  • Smooth Texture
  • Highly Tacky
  • NlGI Service Classification lbs.
  • Capacity - 14 oz.
  • Pack of 10
  • Dimension - 2.25 x 2.25 x 9.5 in.
  • Item Weight - 0.95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.