Shop MAG 1
See all product information
Create Account
MG04523Q 5 qt. 5W20 Engine Oil
- Mfr # 193878
- Zoro # G204144637
product price:Â
$
71.95
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-20
Container Size
5 qt
SAE Grade
5W-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 193878
- Zoro #
- G204144637
- UPC #
- -
- Country of Origin
- United States
- Item
- engine oil
- SAE Grade - Engine and Motor Oils
- 5W-20
- SAE Grade
- 5W-20
Dimensions
- Container Size
- 5 qt
Description
Features
- 5 qt. 5W20 Engine Oil
- For Use Where 5W20 Engine Oil Is Called For, Conventional Oils Provide Outstanding Sludge & Oxidation Protection.
- Dimension - 7.75 x 4.25 x 12.5 in.
- Item Weight - 9.48 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.