Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 10W-30, 5 Gal.

  • Mfr # MAG00504

  • Zoro # G3786021


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 gal
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00504
Zoro #
G3786021
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Viscosity Index
135
Base
Paraffinic
Standards
API SJ, SH, SG, SF, API SL, API SM, API SN, API SN Plus, API SP, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Features
Engineered to Handle the Most Severe or Extreme Environmental Conditions and Engine Stress, Enhanced Friction Reduction, Excellent Wear Protection, Retains Viscosity and Prevents Thermal Breakdown
Pour Point
-44 Degrees F
Application
Cars and Light Trucks
Flash Point
428 Degrees F
Specific Gravity
0.86 at 60 Degrees F
Viscosity @ 100C
10.35
Viscosity @ 40C
63.85
SAE Grade
10W-30
Dropping Point
Not Specified
Four-Ball Wear
Not Specified
For Use With
Gasoline Engines
Timken OK Load
Not Specified
Container Type
Pail
ISO Viscosity Grade
Not Specified
Series
FMX
Base Oil
Conventional
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
Viscosity @ 100 Deg C
10.56 cSt
SAE Viscosity Grade
10W-30
Base Formulation
Conventional
Viscosity @ 40 Deg C
71.46 cSt
Biodegradable
Not Biodegradable
Additive Included
Oxidation Inhibitors
Compatible Engine Type
Gasoline Engines
Odor
Mild Petroleum

Description

Engine Oil, Series FMX, Container Size 5 gal, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Standards API SJ, SH, SG, SF, API SL, API SM, API SN, API SN Plus, API SP, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.