Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 10W-30, 55 Gal.

  • Mfr # MAG62848

  • Zoro # G3786030


product price: $829.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG62848
Zoro #
G3786030
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
SAE Grade
10W-30
Viscosity @ 100C
10.58
Viscosity @ 40C
66.02
Viscosity Index
135
Flash Point
428 Degrees F
Container Type
Drum
Features
Engineered to Handle the Most Severe or Extreme Environmental Conditions and Engine Stress, Enhanced Friction Reduction, Excellent Wear Protection, Retains Viscosity and Prevents Thermal Breakdown
Specific Gravity
0.86 at 60 Degrees F
Pour Point
-44 Degrees F
Standards
API SJ, SH, SG, SF, API SL, API SM, API SN, API SN Plus, API SP, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
ISO Viscosity Grade
Not Specified
For Use With
Gasoline Engines
Dropping Point
Not Specified
Base
Synthetic Oil
Timken OK Load
Not Specified
Application
Cars and Light Trucks
Four-Ball Wear
Not Specified
Series
FMX
Base Oil
Conventional
Biodegradable
Not Biodegradable
SAE Viscosity Grade
10W-30
Additive Included
Oxidation Inhibitors
Base Formulation
Conventional
Odor
Mild Petroleum
Viscosity @ 40 Deg C
71.46 cSt
Compatible Engine Type
Gasoline Engines
Viscosity @ 100 Deg C
10.56 cSt
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs

Description

Engine Oil, Series FMX, Container Size 55 gal, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Standards API SJ, SH, SG, SF, API SL, API SM, API SN, API SN Plus, API SP, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.