Zoro Homepage

Motor Oil, 10W-30, Conventional, 5 Qt.

  • Mfr # MAG62939

  • Zoro # G5154012


product price: $23.29
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG62939
Zoro #
G5154012
UPC #
-
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Container Type
Bottle
Four-Ball Wear
Not Specified
SAE Grade
10W-30
Specific Gravity
0.86 at 60 Degrees F
Viscosity @ 100C
10.29
Pour Point
-44 Degrees F
Dropping Point
Not Specified
ISO Viscosity Grade
Not Specified
Flash Point
428 Degrees F
Viscosity @ 40C
Not Specified
Timken OK Load
Not Specified
Application
Cars and Light Trucks
Viscosity Index
135
Base
Conventional
For Use With
Gasoline Engines
Series
FMX
Standards
API SJ, SH, SG, SF, API SL, API SM, API SN, API SN Plus, API SP, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Features
Engineered to Handle the Most Severe or Extreme Environmental Conditions and Engine Stress, Enhanced Friction Reduction, Excellent Wear Protection, Retains Viscosity and Prevents Thermal Breakdown
Base Oil
Conventional
Odor
Mild Petroleum
Additive Included
Oxidation Inhibitors
Compatible Engine Type
Gasoline Engines
Base Formulation
Conventional
Biodegradable
Not Biodegradable
Viscosity @ 40 Deg C
71.46 cSt
Viscosity @ 100 Deg C
10.56 cSt
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
SAE Viscosity Grade
10W-30

Description

Engine Oil, Series FMX, Container Size 5 qt, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Standards API SJ, SH, SG, SF, API SL, API SM, API SN, API SN Plus, API SP, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.