Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mag 1 Motor Oil, 10W-30, Synthetic, 1 Qt. MAG61788

Motor Oil, 10W-30, Synthetic, 1 Qt. (Discontinued)

  • Mfr # MAG61788
  • Zoro # G5154021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG61788
Zoro #
G5154021
UPC #
071621617885
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Brown
Four-Ball Wear
Not Specified
SAE Grade
10W-30
Application
Cars and Light Trucks
Timken OK Load
Not Specified
Viscosity Index
151
Viscosity @ 40C
61.71
Viscosity @ 100C
10.14
For Use With
Gasoline Engines
Specific Gravity
0.85 at 60 Degrees F
Pour Point
-44 Degrees F
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5
Features
100% Pure Synthetic Oils, Engineered to Handle the Most Extreme Conditions, Enhanced Friction Reduction, Stands upto the Heat and Shearing So it Extends Oil Life, Unsurpassed Wear Protection
ISO Viscosity Grade
Not Specified
Container Type
Bottle
Base
Synthetic
Flash Point
437 Degrees F
Dropping Point
Not Specified
Series
FMX
Base Oil
Full Synthetic
Viscosity @ 100 Deg C
10.28 cSt
SAE Viscosity Grade
10W-30
Viscosity @ 40 Deg C
62.86 cSt
Biodegradable
Biodegradable
Compatible Vehicle Type
Cars, Light Duty Trucks
Base Formulation
Synthetic
Odor
Mild Petroleum
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, GM 6094M, ILSAC GF-4, ILSAC GF-5, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.