Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 10W-40, 1 Qt.

  • Mfr # MAG61650

  • Zoro # G5154046


product price: $6.55
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG61650
Zoro #
G5154046
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Brown
Application
Cars and Light Trucks
Features
Engineered to Handle the Most Severe or Extreme Environmental Conditions and Engine Stress, Enhanced Friction Reduction, Excellent Wear Protection, Retains Viscosity and Prevents Thermal Breakdown
For Use With
Gasoline Engines
Viscosity @ 40C
94.59
Specific Gravity
0.86 at 60 Degrees F
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus
Container Type
Bottle
Viscosity Index
151
Four-Ball Wear
Not Specified
Viscosity @ 100C
14.34
SAE Grade
10W-40
ISO Viscosity Grade
Not Specified
Pour Point
-38 Degrees F
Base
Conventional
Timken OK Load
Not Specified
Dropping Point
Not Specified
Flash Point
459 Degrees F
Series
FMX
Base Oil
Conventional
Additive Included
Oxidation Inhibitors
Viscosity @ 100 Deg C
14.74 cSt
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
Biodegradable
Not Biodegradable
Odor
Mild Petroleum
Base Formulation
Conventional
SAE Viscosity Grade
10W-40
Viscosity @ 40 Deg C
101.2 cSt
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.