Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 5W-30, 5 Qt.

  • Mfr # MAG62937

  • Zoro # G5154064


product price: $23.19
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG62937
Zoro #
G5154064
UPC #
-
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Brown
Viscosity @ 40C
66.92
For Use With
Gasoline Engines
SAE Grade
5W-30
Flash Point
428 Degrees F
Timken OK Load
Not Specified
Viscosity @ 100C
11.11
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, Ford WSS M2C961-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Pour Point
-49 Degrees F
Features
Engineered to Handle the Most Severe or Extreme Conditions, Enhanced Friction Reduction, Provides Extra Protection, Compared to Conventional Oil, Retains Viscosity and Prevents Thermal Breakdown, Unsurpassed Wear Protection
Container Type
Bottle
Four-Ball Wear
Not Specified
Application
ATV/Motorcycles, Cars and Light Trucks
Viscosity Index
167
Specific Gravity
0.85 at 60 Degrees F
Base
Conventional
ISO Viscosity Grade
Not Specified
Dropping Point
Not Specified
Series
FMX
Base Oil
Synthetic Blend
Additive Included
Oxidation Inhibitors
Viscosity @ 40 Deg C
61.38 cSt
Odor
Mild Petroleum
SAE Viscosity Grade
5W-30
Viscosity @ 100 Deg C
10.28 cSt
Compatible Engine Type
Gasoline Engines
Biodegradable
Biodegradable
Compatible Vehicle Type
Cars, Light Duty Trucks
Base Formulation
Synthetic Blend

Description

Engine Oil, Series FMX, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, Ford WSS M2C961-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.