Zoro Homepage

Octane Treatment, Liquid, Amber, 12 Oz

  • Mfr # MAG00157

  • Zoro # G6170053


product price: $4.79
/ea

Key Features

Size
12 oz
Container Type
Bottle
Application
Treats up to 21 gal
Specific Gravity
0.81
Appearance
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00157
Zoro #
G6170053
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz

Details

Item
Octane Boost
Container Type
Bottle
Application
Treats up to 21 gal
Specific Gravity
0.81
Appearance
Liquid
Flash Point (F)
108 Degrees F
Sub-Category
Octane Treatment
Color
Amber
For Use With
Gasoline
Features
Specially Blended Formula to Economically Increase Fuel Octane Level, Boosts Power and Acceleration, reduce Engine Knocks, Ping and Run on and Smooths Rough Idle
Series
Octane Booster
Treatment Volume
21 gal
Product Form
Liquid
Additive Included
Octane Boost
Flammability
Flammable
Flash Point
105.08 Degrees F
Compatible Engine Type
Gasoline Engines
Product Type
Fuel Additive
Compatible Fluid Type
Gasoline
Net Weight
12 oz

Description

Octane Boost, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Octane Boost, Features Specially Blended Formula to Economically Increase Fuel Octane Level, Boosts Power and Acceleration, reduce Engine Knocks, Ping and Run on and Smooths Rough Idle, Flammability Flammable, Flash Point 105.08 Degrees F, Net Weight 12 oz, Product Type Fuel Additive, Series Octane Booster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.