Zoro Homepage

Synthetic Motor Oil, 10W-30, 1 Qt.

  • Mfr # MAG64839

  • Zoro # G5154037


product price: $5.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG64839
Zoro #
G5154037
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Yellow
For Use With
Gasoline Engines
Four-Ball Wear
Not Specified
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Base
Synthetic Blend
Specific Gravity
0.86 at 60 Degrees F
Viscosity @ 100C
10.17
Viscosity @ 40C
65.28
SAE Grade
10W-30
Flash Point
428 Degrees F
Container Type
Bottle
Timken OK Load
Not Specified
Series
FMX
Features
Engineered to Handle the Most Severe or Extreme Conditions, Enhanced Friction Reduction, Optimizes Engine Life for Vehicles with More than 75,000 Miles, Retains Viscosity and Prevents Thermal Breakdown, Stands upto the Heat and Shearing So it Extends Oil Life, Unsurpassed Wear Protection
Application
Cars and Light Trucks
ISO Viscosity Grade
Not Specified
Viscosity Index
134
Pour Point
-44 Degrees F
Dropping Point
Not Specified
Base Oil
Synthetic Blend
Odor
Mild Petroleum
SAE Viscosity Grade
10W-30
Viscosity @ 100 Deg C
10.4 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
70.2 cSt
Biodegradable
Not Biodegradable
Base Formulation
Synthetic Blend

Description

Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Not Biodegradable, Color Yellow, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.