Zoro Homepage

Tractor Hydraulic Fluid, 1 Gal.

  • Mfr # MAG60681

  • Zoro # G5154125


product price: $23.19
/ea

Key Features

Lubricant Additives
Zinc
Container Size
1 gal
Application
Universal fluid offers exceptional protection against wear and higher operating temperatures and pressures; superior chatter suppression with precise clutch and wet brake operation; extra resistance to thermal degradation; and exceptional rust and corrosion protection.
Timken OK Load
Not Specified
Flash Point
224 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG60681
Zoro #
G5154125
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Tractor Hydraulic Fluid
Lubricant Additives
Zinc
Application
Universal fluid offers exceptional protection against wear and higher operating temperatures and pressures; superior chatter suppression with precise clutch and wet brake operation; extra resistance to thermal degradation; and exceptional rust and corrosion protection.
Timken OK Load
Not Specified
Flash Point
224 Degrees C
Pour Point
-42 Degrees C
Container Style
Jug
Container Type
Container
ISO Viscosity Grade
Not Specified
Standards
ASTM D-5864 (Pw1)
SAE Grade
Not Specified
Lubricant NSF Rating
Not Rated
Base Oil
Mineral
Item - Hydraulic Oils
Hydraulic Oil
Specific Gravity
0.8629 at 60 Degrees F
Four-Ball Wear
Not Specified
Viscosity Index
133
Series
Universal Tractor Trans
NSF Rating
Not Rated

Description

Tractor Hydraulic Fluid, Container Size 1 gal, Container Type Container, Flash Point 224 Degrees C, Pour Point -42 Degrees C, Series Universal Tractor Trans, Specific Gravity 0.8629 at 60 Degrees F, Standards ASTM D-5864 (Pw1), Viscosity Index 133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.