Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Fluid, Bottle, Red, 2.5 gal.

  • Mfr # MG06DX22

  • Zoro # G5573316


product price: $50.91
/ea

Key Features

Size
2.5 gal
Container Type
Bottle
Flash Point (F)
379 Degrees F
Viscosity Index
179
Viscosity (SUS @ 100 F)
34.18 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG06DX22
Zoro #
G5573316
UPC #
-
Country of Origin
United States

Dimensions

Size
2.5 gal
Size/Net Weight
19.83 lb
Container Size
2.5 gal

Details

Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
379 Degrees F
Viscosity Index
179
Viscosity (SUS @ 100 F)
34.18 SUS
Pour Point (F)
-60 Degrees F
Dissolves
No
Appearance
Liquid
Color
Red
For Use With
Ford, GM
Type
Dex-III/Mer
Application
Automatic Transmissions
Specific Gravity
0.86
VOC Content
0
Standards
ASTM
Series
Dex-III/Mer
Flash Point
379 Degrees F
Pour Point
-60 Degrees F
Odor
Mild
VOC Content Weight Percentage
0 %
Transmission Type
Automatic Transmissions
Viscosity @ 100 Deg F
34.18 SUS
Manufacturer Specifications
Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers
Transmission Fluid Type
ATF

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 2.5 gal, Series Dex-III/Mer, Transmission Type Automatic Transmissions, Viscosity Index 179, Standards ASTM, Color Red, Manufacturer Specifications Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers, Flash Point 379 Degrees F, Odor Mild, Pour Point -60 Degrees F, Specific Gravity 0.86, Viscosity @ 100 Deg F 34.18 SUS, VOC Content Weight Percentage 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.