Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Plastic, 1/2 in Bundle Dia., Black, 0.91 in L

  • Mfr # 62450-10

  • Zoro # G210070418


product price: $5.19
/ea

Key Features

Material
Plastic
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Magnetic
Length
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62450-10
Zoro #
G210070418
UPC #
853691003450
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/2 in
Length
0.91 in
Width
0.91 in

Details

Item
Cable Clip
Material
Plastic
Clamp Color
Black
Mounting Method
Magnetic
Clamp Material
Plastic
Standards
cULus Listed, UL Listed
Metal Detectable
Yes
Holding Capacity
15 lb

Description

Snap-In Cable Holder, Mounting Method Magnetic, Material Plastic, Max. Bundle Dia. 0.5 in, Standards cULus Listed, UL Listed, Metal Detectable Yes, Holding Capacity 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.