Zoro Homepage

Cable Clip, Polymer, 3/4 in Bundle Dia., White

  • Mfr # 62413-10

  • Zoro # G610070278


product price: $2.49
/ea

Key Features

Material
Polymer
Clamp Color
White
Max. Bundle Dia.
3/4 in
Mounting Method
Magnetic
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62413-10
Zoro #
G610070278
UPC #
853691003405
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/4 in
Width
3/4 in

Details

Item
Cable Clip
Material
Polymer
Clamp Color
White
Mounting Method
Magnetic
Clamp Material
Polymer
Standards
cULus Listed, UL Listed
Color
White
Holding Capacity
16 lb
Metal Detectable
Yes

Description

Snap-In Cable Holder, Mounting Method Magnetic, Material Polymer, Color White, Max. Bundle Dia. 0.75 in, Standards cULus Listed, UL Listed, Metal Detectable Yes, Holding Capacity 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.