Zoro Homepage

Carabiner Hook, Blue, Steel, 1 in D

  • Mfr # 62470-3

  • Zoro # G310070561


product price: $8.59
/ea

Key Features

Projection
2 11/16 in
Color
Blue
Base Shape
Irregular
Base Height
9/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62470-3
Zoro #
G310070561
UPC #
-
Country of Origin
China

Dimensions

Base Height
9/16 in
Base Width
29/32 in
Overall Depth
1 in
Overall Height
2 11/16 in
Overall Width
1 3/32 in

Details

Projection
2 11/16 in
Color
Blue
Item
Carabiner Hook
Base Shape
Irregular
Material
Steel
Product Type
Carabiner Hook
Count
1
Hooks per Base
1
Finish
Zinc Plated
Points per Hook
1
Weight Capacity
15 lb
Hook Type
Hook
For Materials
Metal

Description

Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.