Zoro Homepage

D36mm Swivel Magnet Hook 75 lbs

  • Mfr # 62471

  • Zoro # G415263387


product price: $3.19
/ea

Key Features

Projection
2 1/2 in
Color
Silver
Shaft Diameter
1/2 in
Weight Capacity
75 lb
Hooks per Base
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62471
Zoro #
G415263387
UPC #
-
Country of Origin
China

Dimensions

Shaft Diameter
1/2 in
Overall Height
2 1/2 in
Base Width
9/16 in
Base Diameter
1 13/32 in
Overall Depth
1/2 in
Hook Inside Height
2 in

Details

Projection
2 1/2 in
Color
Silver
Item
Magnetic Swivel Hook
Weight Capacity
75 lb
Hooks per Base
1
Hook Type
Hook
Product Type
Hook
Material
Steel
For Use With
Bags, ETC, Tools, Vests
Base Shape
Circle
Finish
Zinc
For Materials
Metal

Description

Magnetic Swivel Hook, 75lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.