Magnetic Mount Kit w/ 10-24" Thread

  • Mfr # MM200

  • Zoro # G610374963


product price:  $19.69
/ea

Key Features

Includes
(3) 1/2 in Screws, (3) 3/8 in Screws
Thread Size
#10-24
Number of Magnets Included
3
Includes Mounting Hardware
Mounting Hardware Included
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MM200
Zoro #
G610374963
UPC #
853691003504
Country of Origin
China

Dimensions

Thread Size
#10-24

Details

Item
Magnetic Mounting Kit
Includes
(3) 1/2 in Screws, (3) 3/8 in Screws
Number of Magnets Included
3
Includes Mounting Hardware
Mounting Hardware Included
Weight Capacity
40 lb
End Connection
Threaded
For Use On
Security Cameras
Product Type
Magnetic Mount Kit
Compatible Product Type
Security Cameras

Description

Magnetic Mounting Kit, End Connection Threaded, For Use On Security Cameras, Includes (3) 1/2 in Screws, (3) 3/8 in Screws, Includes Mounting Hardware Mounting Hardware Included, Number of Magnets Included 3, Product Type Magnetic Mount Kit, Thread Size #10-24, Weight Capacity 40 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.