Zoro Homepage

Magnetic Cable D-Ring, 5"

  • Mfr # MDR500

  • Zoro # G410374965


product price: $8.45
/ea

Key Features

Material
Aluminum
Color
Silver
Mounting
Magnetic
Max. Load Capacity
20 lb
Max. Bundle Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR500
Zoro #
G410374965
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
5 in

Details

Item
Magnetic Cable D-Ring
Material
Aluminum
Color
Silver
Mounting
Magnetic
Max. Load Capacity
20 lb

Description

Magnetic Cable D-Ring, Magnetic, Color Silver, Max. Load Capacity 20 lb, Max. Bundle Dia. 5 in, Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.