Magnetic Cable Tie Mount, UL Listed 15 lb
Mfr # 62416-10
Zoro # G410070454
product price: $5.25
/eaKey Features
Color
White
Material
Polymer
Mounting Method
Magnetic Mount
Standards
cULus Listed, UL Listed
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62416-10
Zoro #
G410070454
UPC #
853691003429
Country of Origin
China
Dimensions
Slot Height
0.11 in
Slot Width
0.23 in
Height
0.41 in
Details
Item
Magnetic Cable Tie Mount
Color
White
Material
Polymer
Mounting Method
Magnetic Mount
Standards
cULus Listed, UL Listed
Metal Detectable
Yes
For Use With
Standard Sized Cable Ties
Holding Capacity
15 lb
Temp. Range
-40 Degrees - 176 Degrees F (-40 Degrees - 80 Degrees C)
Description
Magnetic Cable Tie Mount, Slot Width 0.23 in, Slot Height 0.11 in, Magnetic Mount, Material Polymer, Color White, Height 0.41 in, Temp. Range -40 Degrees - 176 Degrees F (-40 Degrees - 80 Degrees C), Metal Detectable Yes, For Use With Standard Sized Cable Ties, Holding Capacity 15 lb, Standards cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.