Zoro Homepage

Magnetic J-Hook, Mild Carbon Steel, 17 lb

  • Mfr # JH12MT-10

  • Zoro # G510374971


product price: $7.85
/ea

Key Features

Material
Mild Carbon Steel
Color
Yellow
Mounting
Top Mount
Attachment Style
Magnetic
Description/Special Features
Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH12MT-10
Zoro #
G510374971
UPC #
853691003177
Country of Origin
China

Details

Item
Magnetic J-Hook
Material
Mild Carbon Steel
Color
Yellow
Mounting
Top Mount
Attachment Style
Magnetic
Description/Special Features
Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength
Max. Load Capacity
17 lb
Standards
cULus Listed, UL Listed

Description

Magnetic J-Hook, Mounting Location Beam, Ceiling Deck, Drop Ceiling Channel, Frame Rail, Metal Joist, Purlin, Top Mount, Color Yellow, Max. Load Capacity 17 lb, Material Mild Carbon Steel, Magnetic, Description/Special Features Can be Reused and Repositioned, Easy Installation, Fully Assembled, Magnet Rated at 90 lb Pull Strength, Standards cULus Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.