Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Standoff Kit, #6-32 Thrd Sz, 0.75 in OD, 12 PK

  • Mfr # PCMB1903F

  • Zoro # G415263400


product price: $21.59
/pk 12, $1.80/ea

Key Features

Thread Size
#6-32
Outside Diameter
0.75 in
Includes
(12) Magnetic Mounts, (12) Hex Spacers, (24) #6-32 x 3/8" Phillips Flat Head Screws
Weight Capacity
10 lb
Number of Magnets Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCMB1903F
Zoro #
G415263400
UPC #
853691003085
Country of Origin
China

Dimensions

Thread Size
#6-32
Outside Diameter
0.75 in

Details

Item
Magnetic Standoff Kit
Includes
(12) Magnetic Mounts, (12) Hex Spacers, (24) #6-32 x 3/8" Phillips Flat Head Screws
Weight Capacity
10 lb
Number of Magnets Included
12
Includes Mounting Hardware
Mounting Hardware Included
Body Material
Nylon
Compatible Product Type
Control Panel, Panel Box, Printed Circuit Board (PCB)
End Connection
Male Threaded
Product Type
Magnetic Standoff Kit

Description

Magnetic Standoff Kit, Body Material Nylon, End Connection Male Threaded, Includes (12) Magnetic Mounts, (12) Hex Spacers, (24) #6-32 x 3/8 In. Phillips Flat Head Screws, Includes Mounting Hardware Mounting Hardware Included, Number of Magnets Included 12, Thread Size #6-32, Weight Capacity 10 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.