Zoro Homepage

Magnetic Standoff Kit, #6-32 Thrd Sz, 1.2 in OD, 4 PK

  • Mfr # MM300

  • Zoro # G815263321


product price: $14.39
/pk 4, $3.60/ea

Key Features

Thread Size
#6-32
Outside Diameter
1.2 in
Includes
(4) Ultra-Strong Rubber Neodymium Magnets w/ 0.25" screw head diameter
Product Type
Magnetic Keyhole Mounting Kit
Weight Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM300
Zoro #
G815263321
UPC #
853691003344
Country of Origin
China

Dimensions

Thread Size
#6-32
Outside Diameter
1.2 in

Details

Item
Magnetic Standoff Kit
Includes
(4) Ultra-Strong Rubber Neodymium Magnets w/ 0.25" screw head diameter
Product Type
Magnetic Keyhole Mounting Kit
Weight Capacity
15 lb
Body Material
Rubber Coated Neodymium Magnet
Compatible Product Type
Optimal for Key Hole MountingApplications
Number of Magnets Included
4
End Connection
Female Threaded

Description

Magnetic Standoff Kit, Body Material Rubber Coated Neodymium Magnet, End Connection Female Threaded, Includes (4) Ultra-Strong Rubber Neodymium Magnets w/ 0.25 In. screw head diameter, Includes Mounting Hardware Not Applicable, Number of Magnets Included 4, Thread Size #6-32, Weight Capacity 15 lb, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.