Magnetic Standoff Kit, M3 x 0.5 Thrd Sz, 0.394 in OD, 12 PK

  • Mfr # PCBM700T

  • Zoro # G015263367


product price: $14.49
/pk 12, $1.21/ea

Key Features

Thread Size
M3 x 0.5
Outside Diameter
0.394 in
Includes
(12) Screws, (12) Magnetic Mounts, (12) Hex Spacers
Product Type
Magnetic Standoff Kit
Compatible Product Type
Control Panel, Panel Box, Printed Circuit Board (PCB)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCBM700T
Zoro #
G015263367
UPC #
853691003238
Country of Origin
China

Dimensions

Thread Size
M3 x 0.5
Outside Diameter
0.394 in

Details

Item
Magnetic Standoff Kit
Includes
(12) Screws, (12) Magnetic Mounts, (12) Hex Spacers
Product Type
Magnetic Standoff Kit
Compatible Product Type
Control Panel, Panel Box, Printed Circuit Board (PCB)
Weight Capacity
5 lb
End Connection
Male Threaded
Number of Magnets Included
12
Includes Mounting Hardware
Mounting Hardware Included
Body Material
Nylon

Description

Magnetic Standoff Kit, Body Material Nylon, End Connection Male Threaded, Includes (12) Screws, (12) Magnetic Mounts, (12) Hex Spacers, Includes Mounting Hardware Mounting Hardware Included, Number of Magnets Included 12, Thread Size M3 x 0.5, Weight Capacity 5 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.