Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB

  • Mfr # PCBM100

  • Zoro # G510444940


product price: $24.95
/ea

Key Features

Thread Size
#6-32
Includes
Self-Tapping Screw (0.750 in Chassis)
End Connection
Threaded
Weight Capacity
16 lb
Number of Magnets Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBM100
Zoro #
G510444940
UPC #
00853691003009
Country of Origin
China

Dimensions

Thread Size
#6-32

Details

Item
Magnetic Mounting Kit
Includes
Self-Tapping Screw (0.750 in Chassis)
End Connection
Threaded
Weight Capacity
16 lb
Number of Magnets Included
12
Includes Mounting Hardware
Mounting Hardware Included
Product Type
PCB Standoff Kit

Description

Magnetic Mounting Kit, End Connection Threaded, Includes Self-Tapping Screw (0.750 in Chassis), Includes Mounting Hardware Mounting Hardware Included, Number of Magnets Included 12, Product Type PCB Standoff Kit, Thread Size #6-32, Weight Capacity 16 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.