Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Coated Magnet

  • Mfr # 75003

  • Zoro # G915562379


product price: $8.95
/ea

Key Features

Material
Neodymium
Thickness
0.35 in
Diameter
2 19/32 in
Casing Material
Rubber
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75003
Zoro #
G915562379
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.35 in
Diameter
2 19/32 in
Tap Size
1/4-20" Female Thread
Inside Diameter - Maximum
15/32 in

Details

Material
Neodymium
Item
Rubber Coated Magnet
Casing Material
Rubber
Weight Capacity
40 lb
Shape
Round
Pull Force - Maximum
40 lb
Color
Black
Stability Temperature
176 Degrees F
Resistance Properties
Scratch-Resistant, Weather-Resistant
Nonmagnetic Side
Indoor/Outdoor Adhesive
Neodymium Grade
N35

Description

Rubber Coated Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.