
Saddle Ring, Bridle Rings Use, Polypropylene, Red Pantone
Mfr # S200R
Zoro # G815263437
product price: $1.45
/eaKey Features
Material
Polypropylene
Finish
Red Pantone
For Use With
Bridle Rings
Color
Red
Standards
cULus Listed, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S200R
Zoro #
G815263437
UPC #
-
Country of Origin
China
Dimensions
Flange Thickness
0.17 in
Compatible Conduit Trade Size
2 in
Overall Width
1 1/2 in
Overall Height
1 3/4 in
Details
Item
Saddle Ring
Material
Polypropylene
Finish
Red Pantone
For Use With
Bridle Rings
Color
Red
Standards
cULus Listed, RoHS
Sub-Category
Saddle Ring
Indoor/Outdoor Usage
Indoor
Weight
0.02 lb
For Maximum Cable OD
2 in
Description/Special Features
Fits all 2" bridle rings, Safety red color for quick identification of cable runs in cramped areas., Used to support sensitive fiber optic and data cable runs
Description
Saddle Ring,Red,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.