
Saddle Ring, Low Voltage Cable Use, Neodymium, NiCuNi; Red Pantone; Zinc
Mfr # BRMS200R
Zoro # G815263413
product price: $6.25
/eaKey Features
Material
Neodymium
Finish
NiCuNi; Red Pantone; Zinc
For Use With
Low Voltage Cable
Flange Thickness
0.17 in
Includes
Red Saddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRMS200R
Zoro #
G815263413
UPC #
-
Country of Origin
China
Dimensions
Flange Thickness
0.17 in
Thread Size
1/4 in-20
Compatible Conduit Trade Size
2 in
Steel Thickness
3 mm
Overall Width
1 9/16 in
Overall Height
3 29/32 in
Details
Item
Saddle Ring
Material
Neodymium
Finish
NiCuNi; Red Pantone; Zinc
For Use With
Low Voltage Cable
Includes
Red Saddle
Standards
cULus Listed, RoHS
Sub-Category
Magnetic Bridle Ring w/ Saddle
Color
Red (Saddle)
For Maximum Cable OD
2 in
Compatible Conduit Type
Cable
Indoor/Outdoor Usage
Indoor
Load Capacity
60 lb
Static Load Capacity
60 lb
Description/Special Features
Ready-to-Use Convenience, Secure Attachment, Support sensitive fiber optics and data cables without causing stress, Time-Saving Installation
Weight
0.2 lb
Description
Magnetic Bridle,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.