Thread Female Magnet Mount 10-24" , 40 lb
Mfr # MAGTF-10
Zoro # G110374968
product price: $6.69
/eaKey Features
Standards
cULus Listed
End Connection
Female Threaded
Thread Size
#10-24
Weight Capacity
40 lb
Product Type
Magnet Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGTF-10
Zoro #
G110374968
UPC #
853691003481
Country of Origin
China
Dimensions
Thread Size
#10-24
Details
Item
Magnetic Mounting Kit
Standards
cULus Listed
End Connection
Female Threaded
Weight Capacity
40 lb
Product Type
Magnet Mount
Description
Magnetic Mounting Kit, End Connection Female Threaded, Product Type Magnet Mount, Standards cULus Listed, Thread Size #10-24, Weight Capacity 40 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.