Zoro Homepage

Thread Female Magnet Mount 6/32", 65 lb.

  • Mfr # MAGTF6-10

  • Zoro # G410374958


product price: $3.49
/ea

Key Features

Thread Size
#6-32
Weight Capacity
65 lb
End Connection
Female Threaded
Product Type
Magnet Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGTF6-10
Zoro #
G410374958
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32

Details

Item
Magnetic Mounting Kit
Weight Capacity
65 lb
End Connection
Female Threaded
Product Type
Magnet Mount

Description

Magnetic Mounting Kit, End Connection Female Threaded, Product Type Magnet Mount, Thread Size #6-32, Weight Capacity 65 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.