Zoro Homepage
This item is Discontinued.
Mag Instrument Black No Led 200 lm XL50-S3017

Black No Led 200 lm (Discontinued)

  • Mfr # XL50-S3017
  • Zoro # G7366357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL50-S3017
Zoro #
G7366357
UPC #
387396305026
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.8"
Body Dia.
1"

Details

Maximum Lumens Output
200
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
6 hr. 45 min.
Lamp Type
Led
Lumens
200
Item
LED Flashlight,3 Mode,Black

Description

LED Flashlight,3 Mode,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.