This item is Discontinued.

Maglite Flashlight, Xenon, Black, 27 L, D 01185 S2D016

Flashlight, Xenon, Black, 27 L, D 01185 (Discontinued)

  • Mfr # S2D016
  • Zoro # G102693923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2D016
Zoro #
G102693923
UPC #
38739011851
Country of Origin
United States

Dimensions

Length
13
Body Dia.
1
Height
2.25
Width
5

Description

This (2) D-cell Mag-Lite will hold up to demanding conditions. A patented, self-cleaning internal switch helps expel corrosive buildup. Features a three-position switch (on, off and signal) and a spare lamp conveniently stored in the tailcap. 10"L overall. 16,000 CP. Battery lasts 14 hr. with (2) D batteries (not included).

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.