Zoro Homepage

Air Tool Holder Rack, 12 in.Lx3/8 in.Slot

  • Mfr # ATH12-038

  • Zoro # G0173769


product price: $33.99
/ea

Key Features

For Use With
1/4 in or 3/8 in Air Tool Male Couplers
Size
12 in (Width) x 3/8 in (Coupler Size)
Material
Stainless Steel
Includes
4 Mounting Holes and 5 Slots
Features
Beveled Flange to Keep Tools From Vibrating Off, Versatile Mounting Flange, Wide Shelf for Storage of other Tools Such as Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH12-038
Zoro #
G0173769
UPC #
682241290305
Country of Origin
United States

Dimensions

Size
12 in (Width) x 3/8 in (Coupler Size)

Details

Item
Air Tool Holder Rack
For Use With
1/4 in or 3/8 in Air Tool Male Couplers
Material
Stainless Steel
Includes
4 Mounting Holes and 5 Slots
Features
Beveled Flange to Keep Tools From Vibrating Off, Versatile Mounting Flange, Wide Shelf for Storage of other Tools Such as Sockets

Description

Air Tool Holder Rack, Size 12 in (Width) x 3/8 in (Coupler Size), Stainless Steel, Includes 4 Mounting Holes and 5 Slots, For Use With 1/4 in or 3/8 in Air Tool Male Couplers, Features Beveled Flange to Keep Tools From Vibrating Off, Versatile Mounting Flange, Wide Shelf for Storage of other Tools Such as Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.